Beli solder blower di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Pro'sKit 2in1 SMD Hot Air Rework StationDeskripsi:2X lifetimeHeat fast, 36sec-->300°CSmart Microprocessor controlledAuto cooling systemUL certified wireatribut:
- Power (W): 700
- Soldering Power (W): 60
- Power Input (V): AC 110-120
- Dimensions (mm): 255x190x140
- Soldering Iron Temperature Range (°C): 200-480
- Pro'sKit SMD Rework StationDeskripsi:Microprocessor-controlledBrushless motorAuto-sleep and work modeatribut:
- Power Input (V): 220
- Temperature Range (°C): 100-450
- Air Volume (L/minute): 120 (max)
- Heating Element: Metal Heating Core
- Equipment Noise (dB): < 45
- Fuse Type (V/A): 250/5
- Machine Size (mm): 170x170x140 (include holder)
- Overall Package (mm): 280x185x170
- Plug Type: B
- Power Consumption (W): 700
- Temperature Display: LED
- Weight (kg): 1.6
- QUICK Solder UapDeskripsi:SOLDER UAP QUICK 850/BLOWER QUICK 850/BLOWER UAP 850/SMD HOT AIRatribut:
- Temperature Range (°C): 100-450
- Dimensions (LxWxH) (mm): 138x100x150
- Handle Length (cm): 120
- Display Mode: LED (resolution: 1)
- Air Volume (L/minute): 120 (max)
- Airflow Type: Brushless fan, mild wind
- Power Consumption (W): 700
- WEP Alat SolderDeskripsi:WEP 853AAA 3 in 1 digital SMD soldering welding equipment preheat BGA rework station1. Using microcomputer processor PID programmable temperature control technology.2. Preheating station is to use a glaze layer having a high thermal effect, good thermal shock resistance of the ceramic as the substrate, high-quality nickel branded alloy wire once sintering.It has a high thermal effect, overall good, good thermal stability, uniform heating, high dielectric strength, clean, easy to install and so on features.3. Air Gun heater use ceramic heater.heating elements firmly wrapped around the model ceramic, rapid and uniform heating.Use the upgraded version fan, the airflow larger than the ordinary fan, spiral out of the wind, long life.4. Soldering iron part using Imported heater.heating up rapidly, temperature stability, long service life; antistatic design to prevent electrostatic damag to delicate SMD components.5. The machine has a self-test function.full intelligent over-temperature, short-circuit, open circuit, overload and fault display and protection functions.6. 853AAA preheating station using the user-friendly design.the cover affixed with a high-temperature, insulated protection pads to prevent scalding operation.Uses magnetic induction technology.Card board bracket to prevent protective pads suck hood above.Can rotate 360 degrees, flexible card board.It is suitable for the circuit boards of different shapes and sizes.7. 853AAA temperature correction functionAdapt to the environmental impact, or replace the heating elements, soldering iron tips etc. spare parts caused by temperature deviation,can use this function calibration temperature.The correction temperaturerange is -50 °C ~ +50 °C.8. 853AAA has Celsius / Fahrenheit temperature display functionMeet different market needs to design the temperature display mode, you can choose under customary interest.
- Pro'sKit Smart Rework Station with Vacuum PickupDeskripsi:- Smart Microprocessor controlled- Auto Sleep & Wake Up- Great Suction Capacity > 100g- UL certified wiresatribut:
- Power Input (V): 220-240 (50Hz)
- Temperature Range (°C): 480 (896°F)(Room Temperature)
- Heating Element: Metal heating core
- Temperature Calibration (°C): 0-699 (0-999°F), adjustment
- Pump/Motor Type: Diaphragm Pump
- Air Capacity (L/minute): 24 (max)
- Auto Cooling Function: Yes
- Auto Sleep Function: Yes
- Dimensions (mm): 250x230x170
- Equipment Noise (dB): <50
- Opening Lever (Width)(mm): 15/20
- Power Consumption (W): 600
- Power Plug: B
- Suction Cup (mm): Ø12.5/Ø10/Ø6.5/Ø3
- Suction Power (g): >100
- Temperature Display: LCD (60x35mm) backlight
- Weight (kg): 3200
- Pro'sKit Hot Air SMD Rework ToolDeskripsi:SS-602 is a microprocessor-controlled portable hot air gun, quickly de-solder any SMD electronic components and heat shrink job. It is a great tool to keep in your tool bag.atribut:
- Input Voltage (V): 220-240
- Plug: B
- Temperature (°C): 200-500
- Power Consumption (W): 300
- CELLKIT Solder Uap DigitalDeskripsi:Solder uap 2in1 dapat digunakan secara bersamaan untuk solder uap dan solder. Mesin solder uap dan solder berdiri sendiri sehingga jika salah satu mesin rusak maka yang lain masih dapat berfungsi dengan baik.Solder uap menggunakan rangkaian mikroprosesor berfungsi untuk mengontrol suhu dan aliran udara yang menghasilkan panas untuk menggantikan IC (SMD / BGA) dan komponen lain pada PCB.Solder uap dillengkapi:1. Layar tampilan digital untuk suhu solder uap dan solder.2. 4 tombol untuk mengontrol aliran udara panas, suhu udara panas digunakan untuk berbagai kegunaan.3. 1 kenop untuk pengatur suhu penyolderan.4. Pengaturan suhu panas otomatis, otomatis akan kembali ke pengaturan panas terakhir sehingga dapat langsung digunakan.5. Sistem kipas pada pegangan solder uap, getarannya halus suara tenang dan suhu panas yang stabil. Panas elemen dikeluarkan lebih cepat dan dengan sistem kipas ini membuat umur produk jadi lebih lama.6. Sensor otomatis sewaktu ditempatkan di tempatnya akan mati dan hidup lagi saat digunakan lagi.7. 3 mata solder uap dengan ukuran lubang yaitu 8mm(2 biji), 12mm.Isi kemasan: Mesin solder uap, solder, spon solder, manual, kartu garansi.atribut:
- Input Voltage (V): AC 220 ± 10%
- Frequency (Hz): 50 ± 2
- Fuse Protection (A): 4
- Airflow Output (L/minute): 0.3-24, adjustable
- Solder Heating Element: Ceramic heater
- WEP Blower UapDeskripsi:WEP Hot Air Blower Uap + Soldering 2 in 1 995D+ Hitam OriginalWEP 995D+ hot air gun phone repair soldering desoldering smd rework station have 2 Main Function As BelowA).The machine design three storage CH1/CH2/CH3.The user can according o the use habit, or the device characteristics of assembling and disassembling, to set or storage three difference gun and iron temperature / airflow / display mode / iron sleep time/ gun AUTO and Manual.B).Machine add to cooling functioncan facilitate users in a particular environment of rapid dismounting device or cooling and dust equipment.Isi Paket 1x WEP Hot Air Blower Uap + Soldering 2 in 1 995D+ Hitam Original
- CELLKIT Solder Uap AnalogDeskripsi:Mesin perbaikan menggunakan rangkaian mikroprosesor berfungsi untuk mengontrol suhu dan aliran udara yang menghasilkan panas untuk menggantikan IC (SMD / BGA) dan komponen lain pada PCB.Solder Uap dillengkapi:1. 8 tingkat pilihan kenop pengatur panas dan angin. Untuk memberikan pilihan kecepatan panas dan aliran angin untuk berbagai kegunaan. 2. Sistem pompa internal sehingga getarannya halus, dengan suara yang tenang dan temperatur kerja yang stabil. 3. Sistem pendingin yang bekerja secara otomatis saat solder uap dimatikan. Fungsinya untuk mereduksi panas pada elemen sehingga umur produk jadi lebih lama.4. 3 mata solder uap dengan ukuran lubang yaitu 5mm, 7mm, 9mm.Untuk menghindari kerusakan pada keramik dan elemen pegangan tempatkan gagang solder dengan baik dan hati-hati untuk menghindari benturan dengan benda keras.Isi kemasan: Mesin solder uap, manual, kartu garansi.atribut:
- Input Voltage (V): AC 220 ± 10%
- Frequency (Hz): 50 ± 2
- Fuse Protection (A): 4
- Airflow Output (L/minute): 0.3-24, adjustable
- Blower Eye Size (mm): 5, 7 and 9
- Heater Power (W): 250
- Packaging Dimensions (cm): 32x27x19
- Product Dimensions (cm): 24.5x18.5x13.5
- Pump Power (W): 90
- Pump Type : Membrane
- goot Temperature Controlled Soldering IronDeskripsi:-A ceramic heater with excellent electrical insulation and thermal conductivity is used.-Temperature control is possible at hand.-Equipped with 70W high power heater. -Lead-free solder compliant-With heat resistant cap
- TEKIRO SolderDeskripsi:- Heat up Quickly- Cool fast. Upgrade steel-pipe design, dissipating heat more quickly and efficiently- Compact size with pointed tip, ideal for home/DIY/work basic soldering repairing jobs- 3 function for Wood, Plastic and Solder Iron
- WEP Soldering StationDeskripsi:1.Three storage sections:CH1/CH2/CH3, each storage segment can store all the features of the current machine (eg:temperature, iron sleep time,which is currently on display all function values can be stored), you can quickly switch between each storage segment.2. Master the core technology, MCU the PID procedures to high-speed 100ms cycle real-time tracking of the temperature of the iron tips, and real-time correction, the magic temperature compensation speed, to make it more stable temperature, the temperature error is smaller and able to adapt to a variety of harsh environment.3.The use imported heater, addition to suitable for general small solder joints ,also particularly suitable for large desoldering, solder joints, hybrid hard solder desoldering;4. Anti-static design, which can effectively avoid damage to delicate components;5. It has automatically detects the failure and alarm function6. Use bran-new sturdy mold manufacturing, pressure-resistant anti-fall; blue ferroalloy Iron holder and durable.7. The handle line is silicone line, high temperature resistance, good flexibility (300 ° C iron tips touch silicone line 30s without damage)8. Sleep function , Automatic shutdown function , Celsius / Fahrenheit functiona), Sleep function soldering iron automatic detection of their work status are not in use in a quiescent state, arriving to set the sleep time, the temperature of the iron automatically lower the temperature to 200 ° C enter into sleep state, can effectively prevent the oxidation of iron head and prolong the iron tip service life, energy saving and environmental protection. The sleep time can be set range 0 to 99 minutes in 1 minute steps, users can be set based on usage, if you do not need a soldering iron sleep ,the sleep time is set to 0.b) Automatic shutdown function after soldering iron enter into sleep state, start the timer program, set the shutdown time did not wake up from sleep, automatic shutdown, energy saving
- HAKKO Solder StandDeskripsi:-Pencil-type soldering iron can be used.
- CELLKIT Solder Uap PortabelDeskripsi:Solder uap portabel menggunakan rangkaian mikroprosesor yang berfungsi untuk mengatur temperatur dan aliran udara yang menghasilkan panas untuk menggantikan IC (SMD / BGA) dan komponen lainnya pada PCB. Solder uap dillengkapi:1. Layar tampilan digital untuk suhu solder uap.2. 2 tombol untuk mengatur panas dan angin digunakan untuk berbagai kegunaan.3. 1 tombol untuk menu.4. Pengaturan suhu panas otomatis, dimana pengaturan suhu otomatis akan kembali ke pengaturan panas terakhir sehingga dapat langsung digunakan.5. Sistem kipas pada pegangan solder uap, getarannya halus suara tenang dan suhu panas yang stabil. Panas elemen dikeluarkan lebih cepat dan dengan sistem kipas ini membuat umur produk jadi lebih lama.6. Sensor otomatis sewaktu ditempatkan di tempatnya akan mati dan hidup lagi saat digunakan lagi.7. 3 mata solder uap dengan ukuran lubang yaitu 7mm, 10mm, 12mm.Untuk menghindari kerusakan pada keramik dan elemen pegangan tempatkan gagang solder dengan baik dan hati-hati untuk menghindari benturan dengan benda keras.Isi kemasan: Mesin solder uap portable, manual, kartu garansi.atribut:
- Input Voltage (V): AC 220 ± 10%
- Frequency (Hz): 50 ± 2
- Fuse Protection (A): 4
- Steam Soldering Temperature (°C): 100-480, adjustable
- Airflow Output (L/minute): 0.3-24, adjustable
- Heater Power (W): 250
- Packaging Dimensions (cm): 26x13.5x8
- Pump Power (W): 90
- TONE Digitorqon[Tmu] Dbdt-Seriesatribut:
- Min Scale (cN・m): 0.1
- Input Drive (mm): 6.35
- Total Length (mm): 212
- Load Direction: Right, Left
- Power Supply: AAA alkaline dry cell batteryx2 (sold separately)
- Torque accuracy: ±3%
- HAKKO Digital Electric Soldering Iron StationDeskripsi:- Station main body(FX-888D), iron(FX-8801), trowel stand(with cleaning sponge and cleaning wire), power cordatribut:
- Color: Blue/Yellow
- Power (V): AC100
- Power Consumption Electrical (W): 70
- Accessory Iron Tip: T18-B
- Control Temperature (°C): 50 to 480
- Grounding Resistance at Iron Tip (ohm): 2 or less
- Heater: Ceramic heater
- Heater Power (W): 65
- Iron Part Cord Length (m): 1.2
- Leak voltage (mV): 2 or less
- Temperature Precision: Nipple ±1°C at no load
- WxDxH (mm): 100x120x120
- WEP Soldering Station with Screen Separator and Hot Air BlowerDeskripsi:WEP 853AAA I 3-in-1 Screen Separator Soldering Station & Blower Uap1x WEP 853AAA I 3-in-1 Screen Separator Soldering Station & Blower Uapatribut:
- Main Unit Dimensions (LxWxH) (mm): 275x195x130 ± 5
- Operating Ambient Temperature (°C): 0 ~ 40 (32 ~ 104 °F)
- Temperature Range (°C): 100 ~ 480 (212 ~ 896 °F) (Hot Air Rework Station), 200 ~ 480 (392 ~ 896 °F) (Soldering Station)
- Display: Nixie LED
- Heater Surface Area (mm): 200x110 ± 5
- Air Delivery: Brushless blower with smooth air delivery
- Power (W): 1180
- Soldering Tip to Ground Resistance (ohm): < 2
- Weller Soldering, Desoldering & Hot Air Rework StationDeskripsi:These rework stations direct hot air to melt solder so items can then be repositioned or reworked. In addition to rework, they can also be used for heat-shrinking applications.
Daftar Harga solder blower Terbaru January 2026
| Pro'sKit 2in1 SMD Hot Air Rework Station | Rp2.699.900 |
| Pro'sKit SMD Rework Station | Rp1.799.900 |
| QUICK Solder Uap | Rp489.900 |
| WEP Alat Solder | Rp199.900 |
| Pro'sKit Smart Rework Station with Vacuum Pickup | Rp2.799.900 |
| Pro'sKit Hot Air SMD Rework Tool | Rp1.899.900 |
| CELLKIT Solder Uap Digital | Rp759.900 |
| WEP Blower Uap | Rp2.199.900 |
| CELLKIT Solder Uap Analog | Rp579.900 |
| goot Temperature Controlled Soldering Iron | Rp98.900 |
Data diperbarui pada 19/01/2026 (Harga belum termasuk PPN)

































































































































































![TONE Digitorqon[Tmu] Dbdt-Series](https://media.monotaro.id/mid01/small/Alat%20Ukur/Alat%20Ukur%20Lingkungan/Lain%20-%20lain/TONE%20Digitorqon%5BTmu%5D%20Dbdt-Series/d9P105273477-1.jpg)